- Rivet Hinged Fastener Type
- R9 Fastener Series
- Nylon Covered Stainless Steel Cable Hinge Pin Material
| Fastener Type | Rivet Hinged |
| Hinge Pin Material | Nylon Covered Stainless Steel Cable |
| Hardware Type | Hinge Pins |
| Belt Width | 72 in |
| Alternate Part No. or Item Code | 53258 |
| Hinge Pin Diameter | 0.75 |
| Fastener Series | R9 |
| Weight | 3.5 LB |
| EAN or UPC | 697598532589 |

