- Hook Fastener Type
- Nylon Steel Hinge Pin Material
features
- Completes the perfect splice when combined with properly selected and installed fasteners
- For use with steel fasteners in abrasive or gritty material applications, flat belts only
| Fastener Type | Hook |
| Hardware Type | Hinge Pins |
| Belt Width | 1 in |
| Hinge Pin Material | Nylon Steel |
| Hinge Pin Diameter | 0.065 |
| Alternate Part No. or Item Code | 02577 |
| Fastener Series | 1 (40) |
| Weight | 0.133 LB |
| EAN or UPC | 697598025777 |

