- Hook Fastener Type
- Nylon Steel Hinge Pin Material
| Fastener Type | Hook |
| Hardware Type | Hinge Pins |
| Hinge Pin Material | Nylon Steel |
| Alternate Part No. or Item Code | 02588 |
| Hinge Pin Diameter | 0.065 |
| Belt Width | 3.5 in |
| Fastener Series | 1 (40) |
| Weight | 0.07 LB |
| EAN or UPC | 697598025883 |

