- Hook Fastener Type
- Nylon Steel Hinge Pin Material
| Hardware Type | Hinge Pins |
| Fastener Type | Hook |
| Hinge Pin Diameter | 0.079 |
| Alternate Part No. or Item Code | 02595 |
| Hinge Pin Material | Nylon Steel |
| Weight | 1.4 LB |
| EAN or UPC | 697598025951 |
| Hardware Type | Hinge Pins |
| Fastener Type | Hook |
| Hinge Pin Diameter | 0.079 |
| Alternate Part No. or Item Code | 02595 |
| Hinge Pin Material | Nylon Steel |
| Weight | 1.4 LB |
| EAN or UPC | 697598025951 |