- Hook Fastener Type
- Nylon Steel Hinge Pin Material
- 25 ft Length
features
- Ready Set™ staple conveyor belt fasteners reduce your installation time by eliminating an installation step. One-piece fastener strips arrive with staples preinserted in each fastener's top plate. You never need to load loose staples into an installation
- Installation Method
- Fastener Profile
| Fastener Series | U2-U7 |
| Hinge Pin Material | Nylon Steel |
| Alternate Part No. or Item Code | 02613 |
| Fastener Type | Hook |
| Hinge Pin Diameter | 0.125 |
| Length | 25 ft |
| Hardware Type | Hinge Pins |
| Weight | 0.001 LB |
| EAN or UPC | 697598026132 |

