- Hook Fastener Type
- Nylon Stainless Steel Hinge Pin Material
| Hinge Pin Diameter | 0.053 |
| Fastener Type | Hook |
| Hardware Type | Hinge Pins |
| Alternate Part No. or Item Code | 02645 |
| Hinge Pin Material | Nylon Stainless Steel |
| Weight | 0.02 LB |
| EAN or UPC | 697598026453 |
| Hinge Pin Diameter | 0.053 |
| Fastener Type | Hook |
| Hardware Type | Hinge Pins |
| Alternate Part No. or Item Code | 02645 |
| Hinge Pin Material | Nylon Stainless Steel |
| Weight | 0.02 LB |
| EAN or UPC | 697598026453 |