- Hook Fastener Type
- Nylon Stainless Steel Hinge Pin Material
| Fastener Series | 1 (40) |
| Hinge Pin Material | Nylon Stainless Steel |
| Hardware Type | Hinge Pins |
| Alternate Part No. or Item Code | 02640 |
| Belt Width | 2.5 in |
| Fastener Type | Hook |
| Hinge Pin Diameter | 0.065 |
| Weight | 0.093 LB |
| EAN or UPC | 697598026408 |

