- Hook Fastener Type
- Nylon Stainless Steel Hinge Pin Material
- 100 ft Length
features
- Completes the perfect splice when combined with properly selected and installed fasteners
- For use with steel fasteners in abrasive or gritty material applications, flat belts only
| Fastener Type | Hook |
| Hinge Pin Material | Nylon Stainless Steel |
| Alternate Part No. or Item Code | 02649 |
| Length | 100 ft |
| Hardware Type | Hinge Pins |
| Fastener Series | 1 (40) |
| Hinge Pin Diameter | 0.065 |
| Weight | 1.6 LB |
| EAN or UPC | 697598026491 |

