- Hook Fastener Type
- Nylon Stainless Steel Hinge Pin Material
| Fastener Series | U2-U7 |
| Alternate Part No. or Item Code | 02650 |
| Fastener Type | Hook |
| Hinge Pin Material | Nylon Stainless Steel |
| Hardware Type | Hinge Pins |
| Hinge Pin Diameter | 0.156 |
| Weight | 0.031 LB |
| EAN or UPC | 697598026507 |

