- Belt Cleat Fastener Type
| Size (text) | O |
| Color | White |
| Minimum Pulley Diameter | 2 in |
| Height | 1/4 in |
| Fastener Type | Belt Cleat |
| Alternate Part No. or Item Code | 99287 |
| Length | 500 ft |
| Hardware Type | Buffed, V-Guide |
| Weight | 37.594 LB |
| EAN or UPC | 697598992871 |
| Size (text) | O |
| Color | White |
| Minimum Pulley Diameter | 2 in |
| Height | 1/4 in |
| Fastener Type | Belt Cleat |
| Alternate Part No. or Item Code | 99287 |
| Length | 500 ft |
| Hardware Type | Buffed, V-Guide |
| Weight | 37.594 LB |
| EAN or UPC | 697598992871 |