- Cartridge Kit w/ V-Tips
- 24 in Belt Width
- Single Cartridge Blade Configuration
- Tungsten Carbide Blade Material
| Blade Material | Tungsten Carbide |
| Type | Cartridge Kit w/ V-Tips |
| Alternate Part No. or Item Code | 78080 |
| Blade Configuration | Single Cartridge |
| Belt Width | 24 in |
| Weight | 33.0 LB |
| EAN or UPC | 697598780805 |

