- Cartridge Kit w/ V-Tips
- 36 in Belt Width
- Single Cartridge Blade Configuration
- Tungsten Carbide Blade Material
| Type | Cartridge Kit w/ V-Tips |
| Belt Width | 36 in |
| Blade Material | Tungsten Carbide |
| Alternate Part No. or Item Code | 78082 |
| Blade Configuration | Single Cartridge |
| Weight | 0.0 LB |
| EAN or UPC | 697598780829 |

