- Cartridge Kit w/ V-Tips
- 60 in Belt Width
- Dual Cartridge Blade Configuration
- Tungsten Carbide Blade Material
| Blade Material | Tungsten Carbide |
| Blade Configuration | Dual Cartridge |
| Alternate Part No. or Item Code | 78093 |
| Type | Cartridge Kit w/ V-Tips |
| Belt Width | 60 in |
| Weight | 0.0 LB |
| EAN or UPC | 697598780935 |

