- Cartridge Kit w/ V-Tips
- 72 in Belt Width
- Dual Cartridge Blade Configuration
- Tungsten Carbide Blade Material
| Blade Configuration | Dual Cartridge |
| Type | Cartridge Kit w/ V-Tips |
| Blade Material | Tungsten Carbide |
| Belt Width | 72 in |
| Alternate Part No. or Item Code | 78094 |
| Weight | 0.0 LB |
| EAN or UPC | 697598780942 |

