Skip to content Skip to navigation menu
FlexcoP2CLPR36

P2CLPR36

Clipper® Wire Hook Adapter
Item #103219070
  • 36
  • 30 Fastener Series
  • Adapter Tool Type
  • Hook Fastener Type
FlexcoP2CLPR36
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 36
  • 30 Fastener Series
  • Adapter Tool Type
  • Hook Fastener Type
Fastener Series 30, 36
Alternate Part No. or Item Code 03591
Fastener Type Hook
For Use With Pro-200 Lacer 8 in
Tool Type Adapter
Weight 5.0 LB
EAN or UPC 697598035912
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison