- 1 1/2
- 2
- 2 1/4 & RP2 Fastener Series
- Hand Punch Tool Type
- Bolt Solid Plate Fastener Type
description
- Specially designed to drill precisely-sized holes without tearing or burning the belt
| Tool Type | Hand Tool |
| Fastener Type | Bolt Solid Plate |
| Tool Name | Punch |
| Bolt Hole | 5/16 in |
| Fastener Series | 1 1/2, 2, 2 1/4, RP2 |
| Alternate Part No. or Item Code | 30461 |
| Weight | 0.25 LB |
| EAN or UPC | 697598304612 |

