- 42 in Belt Width
- Flat Carrier Idler Type
features
- Provides Flexco yet another high performance tracking idler at an economical price point
- Employing our unique "pivot and tilt" feature using our patented PTEZ mechanism
- The unit responds and compensates immediately to belt misalignment using the tapered end roller profile to engage the training action
- This ensures that the belt stays away from the structure and the material stays on the belt without the use of sensor or edge rollers
- As a result, the PTEZ may be used in nearly any application to provide tracking and prevent damage to the belt or structure
- For belts mistracking to one side or both sides
- Standard- and heavy-duty models
- Works with mechanically fastened and vulcanized belts, in wet or dry conditions
- Simple, adjustable mounting brackets ensure quick and accurate installation
| Belt Width | 42 in |
| Idler Type | Flat Carrier |
| Alternate Part No. or Item Code | 90269 |
| Weight | 129.0 LB |
| EAN or UPC | 697598902696 |

