Skip to content Skip to navigation menu
PTEZ™ Belt Trainer

PTEZ-48

PTEZ™ Belt Trainer
Item #113438476
  • 48 in Belt Width
  • Flat Carrier Idler Type
PTEZ™ Belt Trainer
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 48 in Belt Width
  • Flat Carrier Idler Type

features

  • Provides Flexco yet another high performance tracking idler at an economical price point
  • Employing our unique "pivot and tilt" feature using our patented PTEZ mechanism
  • The unit responds and compensates immediately to belt misalignment using the tapered end roller profile to engage the training action
  • This ensures that the belt stays away from the structure and the material stays on the belt without the use of sensor or edge rollers
  • As a result, the PTEZ may be used in nearly any application to provide tracking and prevent damage to the belt or structure
  • For belts mistracking to one side or both sides
  • Standard- and heavy-duty models
  • Works with mechanically fastened and vulcanized belts, in wet or dry conditions
  • Simple, adjustable mounting brackets ensure quick and accurate installation
Alternate Part No. or Item Code 90270
Idler Type Flat Carrier
Belt Width 48 in
Weight 130.0 LB
EAN or UPC 697598902702
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison