- 42 in Belt Width
- Flat Carrier Idler Type
| Idler Type | Flat Carrier |
| Belt Width | 42 in |
| Alternate Part No. or Item Code | 90616 |
| Design | Heavy-Duty |
| Structure | Standard |
| Weight | 250.0 LB |
| EAN or UPC | 697598906168 |
| Idler Type | Flat Carrier |
| Belt Width | 42 in |
| Alternate Part No. or Item Code | 90616 |
| Design | Heavy-Duty |
| Structure | Standard |
| Weight | 250.0 LB |
| EAN or UPC | 697598906168 |