- 48 in Belt Width
- Flat Carrier Idler Type
| Belt Width | 48 in |
| Idler Type | Flat Carrier |
| Alternate Part No. or Item Code | 90799 |
| Structure | Underground |
| Design | Heavy-Duty |
| Weight | 258.0 LB |
| EAN or UPC | 697598907998 |
| Belt Width | 48 in |
| Idler Type | Flat Carrier |
| Alternate Part No. or Item Code | 90799 |
| Structure | Underground |
| Design | Heavy-Duty |
| Weight | 258.0 LB |
| EAN or UPC | 697598907998 |