- 48 in Belt Width
- Flat Carrier Idler Type
| Alternate Part No. or Item Code | 90617 |
| Structure | Standard |
| Design | Heavy-Duty |
| Belt Width | 48 in |
| Idler Type | Flat Carrier |
| Weight | 306.0 LB |
| EAN or UPC | 697598906175 |
| Alternate Part No. or Item Code | 90617 |
| Structure | Standard |
| Design | Heavy-Duty |
| Belt Width | 48 in |
| Idler Type | Flat Carrier |
| Weight | 306.0 LB |
| EAN or UPC | 697598906175 |