- 60 in Belt Width
- Flat Carrier Idler Type
| Idler Type | Flat Carrier |
| Alternate Part No. or Item Code | 90801 |
| Belt Width | 60 in |
| Structure | Underground |
| Design | Heavy-Duty |
| Weight | 310.0 LB |
| EAN or UPC | 697598908018 |
| Idler Type | Flat Carrier |
| Alternate Part No. or Item Code | 90801 |
| Belt Width | 60 in |
| Structure | Underground |
| Design | Heavy-Duty |
| Weight | 310.0 LB |
| EAN or UPC | 697598908018 |