- 64 in Belt Width
- Flat Carrier Idler Type
| Belt Width | 64 in |
| Design | Heavy-Duty |
| Idler Type | Flat Carrier |
| Structure | Standard |
| Alternate Part No. or Item Code | 90796 |
| Weight | 315.0 LB |
| EAN or UPC | 697598907967 |
| Belt Width | 64 in |
| Design | Heavy-Duty |
| Idler Type | Flat Carrier |
| Structure | Standard |
| Alternate Part No. or Item Code | 90796 |
| Weight | 315.0 LB |
| EAN or UPC | 697598907967 |