- 72 in Belt Width
- Flat Carrier Idler Type
| Alternate Part No. or Item Code | 90802 |
| Idler Type | Flat Carrier |
| Belt Width | 72 in |
| Structure | Underground |
| Design | Heavy-Duty |
| Weight | 377.0 LB |
| EAN or UPC | 697598908025 |
| Alternate Part No. or Item Code | 90802 |
| Idler Type | Flat Carrier |
| Belt Width | 72 in |
| Structure | Underground |
| Design | Heavy-Duty |
| Weight | 377.0 LB |
| EAN or UPC | 697598908025 |