- 84 in Belt Width
- Flat Carrier Idler Type
| Belt Width | 84 in |
| Alternate Part No. or Item Code | 90621 |
| Idler Type | Flat Carrier |
| Design | Heavy-Duty |
| Structure | Standard |
| Weight | 489.0 LB |
| EAN or UPC | 697598906212 |
| Belt Width | 84 in |
| Alternate Part No. or Item Code | 90621 |
| Idler Type | Flat Carrier |
| Design | Heavy-Duty |
| Structure | Standard |
| Weight | 489.0 LB |
| EAN or UPC | 697598906212 |