- 24 in Belt Width
- Return Idler Type
- Mild Steel Powder Coated Material
| Design | Custom |
| Material | Mild Steel Powdercoat |
| Belt Width | 24 in |
| Idler Type | Return Idler |
| Alternate Part No. or Item Code | 75584 |
| Weight | 330.0 LB |
| EAN or UPC | 697598755841 |
| Design | Custom |
| Material | Mild Steel Powdercoat |
| Belt Width | 24 in |
| Idler Type | Return Idler |
| Alternate Part No. or Item Code | 75584 |
| Weight | 330.0 LB |
| EAN or UPC | 697598755841 |