- 24 in Belt Width
- Trougher Idler Type
- Mild Steel Powder Coated Material
| Material | Mild Steel Powdercoat |
| Idler Type | Trougher |
| Design | Custom |
| Alternate Part No. or Item Code | 75583 |
| Belt Width | 24 in |
| Weight | 290.0 LB |
| EAN or UPC | 697598755834 |
| Material | Mild Steel Powdercoat |
| Idler Type | Trougher |
| Design | Custom |
| Alternate Part No. or Item Code | 75583 |
| Belt Width | 24 in |
| Weight | 290.0 LB |
| EAN or UPC | 697598755834 |