- 30 in Belt Width
- Return Idler Type
- Mild Steel Powder Coated Material
| Material | Mild Steel Powdercoat |
| Idler Type | Return Idler |
| Belt Width | 30 in |
| Alternate Part No. or Item Code | 74899 |
| Design | Custom |
| Weight | 277.778 LB |
| EAN or UPC | 697598748997 |
| Material | Mild Steel Powdercoat |
| Idler Type | Return Idler |
| Belt Width | 30 in |
| Alternate Part No. or Item Code | 74899 |
| Design | Custom |
| Weight | 277.778 LB |
| EAN or UPC | 697598748997 |