- 36 in Belt Width
- Return Idler Type
- Mild Steel Powder Coated Material
| Belt Width | 36 in |
| Idler Type | Return Idler |
| Alternate Part No. or Item Code | 74900 |
| Design | Custom |
| Material | Mild Steel Powdercoat |
| Weight | 294.118 LB |
| EAN or UPC | 697598749000 |
| Belt Width | 36 in |
| Idler Type | Return Idler |
| Alternate Part No. or Item Code | 74900 |
| Design | Custom |
| Material | Mild Steel Powdercoat |
| Weight | 294.118 LB |
| EAN or UPC | 697598749000 |