- 36 in Belt Width
- Trougher Idler Type
- Mild Steel Powder Coated Material
| Material | Mild Steel Powdercoat |
| Idler Type | Trougher |
| Alternate Part No. or Item Code | 74886 |
| Belt Width | 36 in |
| Design | Custom |
| Weight | 312.5 LB |
| EAN or UPC | 697598748867 |
| Material | Mild Steel Powdercoat |
| Idler Type | Trougher |
| Alternate Part No. or Item Code | 74886 |
| Belt Width | 36 in |
| Design | Custom |
| Weight | 312.5 LB |
| EAN or UPC | 697598748867 |