- 42 in Belt Width
- Return Idler Type
- Mild Steel Powder Coated Material
| Design | Custom |
| Idler Type | Return Idler |
| Material | Mild Steel Powdercoat |
| Alternate Part No. or Item Code | 74901 |
| Belt Width | 42 in |
| Weight | 312.5 LB |
| EAN or UPC | 697598749017 |
| Design | Custom |
| Idler Type | Return Idler |
| Material | Mild Steel Powdercoat |
| Alternate Part No. or Item Code | 74901 |
| Belt Width | 42 in |
| Weight | 312.5 LB |
| EAN or UPC | 697598749017 |