- 48 in Belt Width
- Return Idler Type
- Mild Steel Powder Coated Material
| Material | Mild Steel Powdercoat |
| Design | Custom |
| Belt Width | 48 in |
| Idler Type | Return Idler |
| Alternate Part No. or Item Code | 74902 |
| Weight | 322.581 LB |
| EAN or UPC | 697598749024 |
| Material | Mild Steel Powdercoat |
| Design | Custom |
| Belt Width | 48 in |
| Idler Type | Return Idler |
| Alternate Part No. or Item Code | 74902 |
| Weight | 322.581 LB |
| EAN or UPC | 697598749024 |