- 54 in Belt Width
- Trougher Idler Type
- Stainless Steel Material
| Idler Type | Trougher |
| Alternate Part No. or Item Code | 90006 |
| Belt Width | 54 in |
| Design | Custom |
| Material | Stainless Steel |
| Weight | 328.0 LB |
| EAN or UPC | 697598900067 |
| Idler Type | Trougher |
| Alternate Part No. or Item Code | 90006 |
| Belt Width | 54 in |
| Design | Custom |
| Material | Stainless Steel |
| Weight | 328.0 LB |
| EAN or UPC | 697598900067 |