- 54 in Belt Width
- V-Return Idler Type
- Mild Steel Powder Coated Material
| Idler Type | V-Return Idler |
| Alternate Part No. or Item Code | 79665 |
| Design | Custom |
| Belt Width | 54 in |
| Material | Mild Steel Powdercoat |
| Weight | 470.0 LB |
| EAN or UPC | 697598796653 |
| Idler Type | V-Return Idler |
| Alternate Part No. or Item Code | 79665 |
| Design | Custom |
| Belt Width | 54 in |
| Material | Mild Steel Powdercoat |
| Weight | 470.0 LB |
| EAN or UPC | 697598796653 |