- 72 in Belt Width
- Return Idler Type
- Mild Steel Powder Coated Material
| Design | Custom |
| Belt Width | 72 in |
| Material | Mild Steel Powdercoat |
| Idler Type | Return Idler |
| Alternate Part No. or Item Code | 74907 |
| Weight | 416.667 LB |
| EAN or UPC | 697598749079 |
| Design | Custom |
| Belt Width | 72 in |
| Material | Mild Steel Powdercoat |
| Idler Type | Return Idler |
| Alternate Part No. or Item Code | 74907 |
| Weight | 416.667 LB |
| EAN or UPC | 697598749079 |