- 84 in Belt Width
- Return Idler Type
- Mild Steel Powder Coated Material
| Design | Custom |
| Belt Width | 84 in |
| Idler Type | Return Idler |
| Material | Mild Steel Powdercoat |
| Alternate Part No. or Item Code | 74908 |
| Weight | 434.783 LB |
| EAN or UPC | 697598749086 |
| Design | Custom |
| Belt Width | 84 in |
| Idler Type | Return Idler |
| Material | Mild Steel Powdercoat |
| Alternate Part No. or Item Code | 74908 |
| Weight | 434.783 LB |
| EAN or UPC | 697598749086 |