- 120 in Belt Width
- Trougher Idler Type
- Mild Steel Powder Coated Material
| Alternate Part No. or Item Code | 74898 |
| Material | Mild Steel Powdercoat |
| Idler Type | Trougher |
| Belt Width | 120 in |
| Design | Custom |
| Weight | 0.0 LB |
| EAN or UPC | 697598748980 |
| Alternate Part No. or Item Code | 74898 |
| Material | Mild Steel Powdercoat |
| Idler Type | Trougher |
| Belt Width | 120 in |
| Design | Custom |
| Weight | 0.0 LB |
| EAN or UPC | 697598748980 |