- 72 in Belt Width
- Return Idler Type
- Mild Steel Powder Coated Material
| Alternate Part No. or Item Code | 74909 |
| Idler Type | Return Idler |
| Material | Mild Steel Powdercoat |
| Design | Custom |
| Belt Width | 72 in |
| Weight | 1115.0 LB |
| EAN or UPC | 697598749093 |
| Alternate Part No. or Item Code | 74909 |
| Idler Type | Return Idler |
| Material | Mild Steel Powdercoat |
| Design | Custom |
| Belt Width | 72 in |
| Weight | 1115.0 LB |
| EAN or UPC | 697598749093 |