- 72 in Belt Width
- Trougher Idler Type
- Mild Steel Powder Coated Material
| Material | Mild Steel Powdercoat |
| Idler Type | Trougher |
| Alternate Part No. or Item Code | 74895 |
| Design | Custom |
| Belt Width | 72 in |
| Weight | 828.0 LB |
| EAN or UPC | 697598748959 |
| Material | Mild Steel Powdercoat |
| Idler Type | Trougher |
| Alternate Part No. or Item Code | 74895 |
| Design | Custom |
| Belt Width | 72 in |
| Weight | 828.0 LB |
| EAN or UPC | 697598748959 |