- Punchboard Tool
| Punchboard Dimension | 50 mm x 18 mm |
| Alternate Part No. or Item Code | 08539 |
| Compatible With | PUN M 300 |
| Tool Name | Punchboard |
| Weight | 1.9 LB |
| EAN or UPC | 697598085399 |
| Punchboard Dimension | 50 mm x 18 mm |
| Alternate Part No. or Item Code | 08539 |
| Compatible With | PUN M 300 |
| Tool Name | Punchboard |
| Weight | 1.9 LB |
| EAN or UPC | 697598085399 |