- 12 in Belt Width
- 1/8 in to 3/8 in Belt Thickness Range
- Steel Material
- R2 Fastener Series
| Material | Steel |
| Hardware Type | Fastener |
| Belt Width | 12 in |
| Belt Thickness Range | 1/8 in to 3/8 in |
| Alternate Part No. or Item Code | 41613 |
| Fastener Series | R2 |
| Fastener Type | Scalloped Edge, Rivet Hinged |
| Minimum Pulley Diameter | 5 in |
| Weight | 16.0 LB |
| EAN or UPC | 697598416131 |

