- 18 in Belt Width
- 1/8 in to 3/8 in Belt Thickness Range
- Stainless Steel Material
- R2 Fastener Series
applications
- Ideal for applications requiring frequent belt length alterations
- Contact your local Applied® service center for installation tools
| Material | Stainless Steel |
| Belt Width | 18 in |
| Fastener Type | Scalloped Edge, Rivet Hinged |
| Belt Thickness Range | 1/8 in to 3/8 in |
| Minimum Pulley Diameter | 5 in |
| Alternate Part No. or Item Code | 41629 |
| Hardware Type | Fastener |
| Fastener Series | R2 |
| Weight | 5.5 LB |
| EAN or UPC | 697598416292 |

