- 36 in Belt Width
- 5/16 in to 19/32 in Belt Thickness Range
- Steel Material
- R5 1/2 Fastener Series
applications
- Ideal for applications requiring frequent belt length alterations
- Contact your local Applied® service center for installation tools
| Belt Thickness Range | 5/16 in to 19/32 in |
| Material | Steel |
| Hardware Type | Fastener |
| Minimum Pulley Diameter | 12 in |
| Belt Width | 36 in |
| Fastener Type | Scalloped Edge, Rivet Hinged |
| Alternate Part No. or Item Code | 41513 |
| Fastener Series | R5 1/2 |
| Weight | 20.0 LB |
| EAN or UPC | 697598415134 |

