- 24 in Belt Width
- 7/32 in to 7/16 in Belt Thickness Range
- Steel Material
- R5 Fastener Series
description
- Flexco® SR™ Scalloped Edge™ fasteners feature a lower fastener profile and requires less effort for installation. The lower profile is the result of the fastener's scalloped edge. This greatly reduces the profile's exposure to skirt rubbers, return idlers and cleaner blades, minimizing the effect of blade impact on fastener wear and tear and extending the life of your belt splice.
features
- Significantly reduces the fastener’s exposure to cleaner blades, skirt rubber and return idlers
- Provides maximum holding ability by allowing the rivets to pass between the carcass fibers without damaging them
- Self-setting rivets are installed from the top side of the belt for faster installation
- Joint can be separated simply by removing the hinge pin
- Ideal for applications requiring frequent belt length alterations
- Contact your local Applied® service center for installation tools
| Alternate Part No. or Item Code | 41315 |
| Fastener Series | R5 |
| Belt Width | 24 in |
| Hardware Type | Fastener |
| Belt Thickness Range | 7/32 in to 7/16 in |
| Material | Steel |
| Fastener Type | Scalloped Edge, Rivet Hinged |
| Minimum Pulley Diameter | 9 in |
| Weight | 3.041 LB |
| EAN or UPC | 697598413154 |

