- 54 in Belt Width
- 7/32 in to 7/16 in Belt Thickness Range
- Steel Material
- R5 Fastener Series
| Fastener Type | Scalloped Edge, Rivet Hinged |
| Belt Thickness Range | 7/32 in to 7/16 in |
| Alternate Part No. or Item Code | 41296 |
| Material | Steel |
| Hardware Type | Fastener |
| Minimum Pulley Diameter | 9 in |
| Belt Width | 54 in |
| Fastener Series | R5 |
| Weight | 14.89 LB |
| EAN or UPC | 697598412966 |

