- 7/32 in to 7/16 in Belt Thickness Range
- MegAlloy Material
- R5 Fastener Series
| Belt Thickness Range | 7/32 in to 7/16 in |
| Hardware Type | Fastener |
| Material | MegAlloy |
| Fastener Series | R5 |
| Minimum Pulley Diameter | 9 in |
| Fastener Type | Scalloped Edge, Rivet Hinged |
| Alternate Part No. or Item Code | 41067 |
| Weight | 4.801 LB |
| EAN or UPC | 697598410672 |

