- 30 in Belt Width
- 7/32 in to 7/16 in Belt Thickness Range
- Stainless Steel Material
- R5 Fastener Series
applications
- Ideal for applications requiring frequent belt length alterations
- Contact your local Applied® service center for installation tools
| Belt Width | 30 in |
| Alternate Part No. or Item Code | 41289 |
| Hardware Type | Fastener |
| Material | Stainless Steel |
| Fastener Series | R5 |
| Minimum Pulley Diameter | 9 in |
| Fastener Type | Scalloped Edge, Rivet Hinged |
| Belt Thickness Range | 7/32 in to 7/16 in |
| Weight | 15.5 LB |
| EAN or UPC | 697598412898 |

