- 48 in Belt Width
- 13/32 in to 11/16 in Belt Thickness Range
- Steel Material
- R6 Fastener Series
description
- Flexco® SR™ Scalloped Edge™ fasteners feature a lower fastener profile and requires less effort for installation. The lower profile is the result of the fastener's scalloped edge. This greatly reduces the profile's exposure to skirt rubbers, return idlers and cleaner blades, minimizing the effect of blade impact on fastener wear and tear and extending the life of your belt splice.
applications
- Contact your local Applied® service center for installation tools
- Ideal for applications requiring frequent belt length alterations
| Belt Thickness Range | 13/32 in to 11/16 in |
| Alternate Part No. or Item Code | 40390 |
| Material | Steel |
| Minimum Pulley Diameter | 18 in |
| Fastener Series | R6 |
| Belt Width | 48 in |
| Hardware Type | Fastener |
| Fastener Type | Scalloped Edge, Rivet Hinged |
| Weight | 0.4 LB |
| EAN or UPC | 697598403902 |

