- 60 in Belt Width
- 13/32 in to 11/16 in Belt Thickness Range
- Steel Material
- R6 Fastener Series
applications
- Ideal for applications requiring frequent belt length alterations
- Contact your local Applied® service center for installation tools
| Minimum Pulley Diameter | 18 in |
| Material | Steel |
| Fastener Type | Scalloped Edge, Rivet Hinged |
| Belt Thickness Range | 13/32 in to 11/16 in |
| Belt Width | 60 in |
| Fastener Series | R6 |
| Alternate Part No. or Item Code | 40392 |
| Hardware Type | Fastener |
| Weight | 16.26 LB |
| EAN or UPC | 697598403926 |

