- 36 in Belt Width
- 5/16 in to 19/32 in Belt Thickness Range
- RustAlloy Material
- R5 1/2 Fastener Series
| Belt Thickness Range | 5/16 in to 19/32 in |
| Fastener Type | Scalloped Edge, Rivet Hinged |
| Minimum Pulley Diameter | 12 in |
| Hardware Type | Fastener |
| Fastener Series | R5 1/2 |
| Material | Rustalloy |
| Belt Width | 36 in |
| Alternate Part No. or Item Code | 41351 |
| Weight | 6.532 LB |
| EAN or UPC | 697598413512 |

